Motion
LMB4812N
Open Linear Bushing - LMB Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, Open
Mi Item #06521889
MFR #LMB4812N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LMB Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, Open
Mi Item #06521889
MFR #LMB4812N

Mfr description
LMB-4812N BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.5000 in
  • Overall Length
    0.7500 in
  • Shaft Diameter  
    0.2500 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Series
    LMB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)