Motion
FWS210-31A
Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange
Mi Item #06521943
MFR #FWS210-31A
Price$110.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange
Mi Item #06521943
MFR #FWS210-31A

Mfr description
FWS210-31A 1-15/16 4BOLT ECC.COLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.37/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in

Details

  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)