Motion
UCPX17-55
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore
Mi Item #06522140
MFR #UCPX17-55
Price$847.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore
Mi Item #06522140
MFR #UCPX17-55

Mfr description
UCPX17-55 3-7/16 PILLOWBLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$847.59/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067518493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)