Motion
UCPX07-23
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore
MI ITEM #06522147
MFR #UCPX07-23
Your Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore
MI ITEM #06522147
MFR #UCPX07-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.80/each(List $101.00)

Overview

Mfr description
UCPX07-23 1-7/16" PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-7/16 in
  • UPC_NO
    80067518465
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text