Motion
PL032X050KE

TSUBAKI (UST)
PL032X050KE

Keyless Bushing - KE Series, 32 mm ID, 50 mm OD
MI ITEM #06524389
MFR #PL032X050KE
List Price$164.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL032X050KE

Keyless Bushing - KE Series, 32 mm ID, 50 mm OD
MI ITEM #06524389
MFR #PL032X050KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.51/each for your price

Overview

Mfr description
PL032X050KE POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    7284 lbf
  • Maximum Transmitted Torque
    405 ft-lbs
  • Maximum Transmitted Thrust
    7284 lb
  • Number Of Locking Screws
    10
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    186 N/mm^2
  • Hub Contact Pressure
    17405 psi
  • Overall Length
    33 mm
  • Series
    KE
  • Installation Torque
    7.500 ft-lbs
  • Weight
    0.500 lbs
  • UPC_NO
    097039653116
  • Bore Diameter
    32 mm
  • Bolt Size
    M5 x 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought