Motion
8317AAB

MRC (SKF)
8317AAB

Angular Contact Bearing - Without Snap Ring
Mi Item #06524699
MFR #8317AAB
Price$5,704.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
8317AAB

Angular Contact Bearing - Without Snap Ring
Mi Item #06524699
MFR #8317AAB

Mfr description
8317AAB BEARING AC TRIPLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,704.92/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    123 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)