Motion
PAIL-STL-RI
Open Head Pail - Color: Black, 5 gal Capacity
Mi Item #06525052
MFR #PAIL-STL-RI
Price$29.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Head Pail - Color: Black, 5 gal Capacity
Mi Item #06525052
MFR #PAIL-STL-RI

Mfr description
PAIL-STL-RI BLACK OPEN HEAD STEEL PAIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.52/each

Specifications

Details

  • Color
    Black
  • Handle Material
    Steel
  • Pail/Bucket Capacity
    5 gal (US)
  • Product Types
    Pail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)