Specifications
Dimensions
- Bore Diameter32 mm
Details
- Cylinder StyleClamp
- Operating Pressure Range1 to 0.05 MPa
- Product TypeStraight-Line Clamp Air Cylinders
- Seal KitCKG-32
- SeriesCK1
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)