1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
XLC-100D-1
XLC-100D-1
MI ITEM #
06525575
MFR #
XLC-100D-1
Price
$5,279.96
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Vacuum Valves
SMC CORP OF AMERICA XLC-100D-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
XLC-100D-1
XLC-100D-1
MI ITEM #
06525575
MFR #
XLC-100D-1
Mfr description
XLC-100D-1 HIGH VACUUM VALVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,279
.96
/each
Add to Cart
Specifications
Dimensions
Flange
Diameter
100 mm
Details
Material
FKM
Max Operating Temperature
60 °C, 140 °F
Min Operating Temperature
5 °C, 41 °F
Operating Temperature Range
5 to 60 °C, 41 to 140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items