Motion
6010-2RLD-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06526470
MFR #6010-2RLD-C3
Your Price$60.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06526470
MFR #6010-2RLD-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.16/each(List $83.02)

Overview

Mfr description
6010-2RLDC3V2 RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Two Nitrile Contact Seals
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    8400 rpm
  • Radial Dynamic Load Capacity
    21797 N
  • Radial Static Load Capacity
    16600 N
  • Manufacturer Catalog Number
    6010-2RLD-C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590043309
  • UPC_NO
    1200106968757
  • Description
    6010-2RLDC3V2 RADIAL BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6010-2RLD-C3 is a 50 mm bore radial/deep groove ball bearing with 80 mm OD, 16 mm width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text