Motion
HCR215-47
Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 5.1181 in OD, 3.6300 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #06526502
MFR #HCR215-47
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 5.1181 in OD, 3.6300 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #06526502
MFR #HCR215-47

Mfr description
HCR215-47 BRG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Inner Ring Width  
    2.9370 in
  • Outer Ring Width  
    1.1810 in
  • Outside Diameter  
    5.1181 in
  • Overall Width
    3.6300 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590451906
  • Radial Dynamic Load Capacity
    14830 lbf
  • Radial Static Load Capacity
    9750 lbf
  • Seal Type
    R-Seals
  • Series
    HCR
  • UPC_NO
    1200106129899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)