Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.UCFT211-34

Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD, Without Snap Ring
Mi Item #06526559
MFR #PER.UCFT211-34

Mfr description
UCFT211-34 MOUNTED UNIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)