Motion
FH211-32
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9370 in OD, 1.9100 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #06526621
MFR #FH211-32
Price$138.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9370 in OD, 1.9100 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #06526621
MFR #FH211-32

Mfr description
FH211-32 MOUNTED INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.78/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    1.2800 in
  • Outer Ring Width  
    0.9840 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    1.9100 in
  • Weight
    2.2 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9740 lbf
  • Radial Static Load Capacity
    5850 lbf
  • Seal Type
    RST
  • Series
    FH200
  • UPC_NO
    1200106966364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)