Motion
HC211-32
Ball Insert Bearing - Cylindrical Bore, 2 in ID, Standard Duty, Eccentric Collar Locking
Mi Item #06526677
MFR #HC211-32
Price$139.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2 in ID, Standard Duty, Eccentric Collar Locking
Mi Item #06526677
MFR #HC211-32

Mfr description
HC211-32-A MOUNTED INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.76/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    2.1810 in
  • Outer Ring Width  
    0.9840 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.8100 in
  • Weight
    3.44 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9740 lbf
  • Radial Static Load Capacity
    5850 lbf
  • Seal Type
    R-Seals
  • Series
    HC200
  • UPC_NO
    1200106011019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)