Motion
HCR204-12
Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.7100 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #06526748
MFR #HCR204-12
Your Price$45.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.7100 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #06526748
MFR #HCR204-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.53/each(List $68.30)

Overview

Mfr description
HCR204-12 AGRICULTURE

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.7100 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    2900 lbf
  • Radial Static Load Capacity
    1410 lbf
  • Seal Type
    R-Seals
  • Series
    HCr200
  • Manufacturer Catalog
  • UPC_NO
    1200106974703
  • Weight
    0.49 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text