Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 35 mm OD, 0.9400 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #06526750
MFR #FHL202-10-NLC

Mfr description
FHL202-10N MOUNTED INSERT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    0.6260 in
  • Outer Ring Width  
    0.4331 in
  • Outside Diameter  
    1.3780 in
  • Overall Width
    0.9400 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590050031
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1700 lbf
  • Radial Static Load Capacity
    680 lbf
  • Seal Type
    RST
  • Series
    FHL
  • UPC_NO
    1200106799061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)