Motion
RS08B-2 Conn Link

TSUBAKI (UST)
RS08B-2 Conn Link

Connecting Link - 08B / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Plain Finish
Mi Item #06527108
MFR #RS08B-2 Conn Link
Price$46.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08B-2 Conn Link

Connecting Link - 08B / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Plain Finish
Mi Item #06527108
MFR #RS08B-2 Conn Link

Mfr description
RS08B-2 BS LAMBDA CONN LINK (SC TYPE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.71/each

Specifications

Dimensions

  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.3050 in, 7.75 mm
  • Link Plate Height
    0.386 in
  • Link Plate Thickness
    0.039 in
  • Pin Diameter
    0.1750 in, 4.45 mm
  • Pin Length
    0.6690 in, 17 mm
  • Pitch
    1/2 in
  • Plate Height
    0.3540 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    0.26 lb
  • Weight per Foot
    0.90 lbs, 0.41 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Spring Clip
  • Chain Number
    RS08B-2
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS08B-2 CONN LINK
  • Material
    Carbon Steel
  • Number Of Strands
    8
  • Number Of Strands Across
    8
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039122346
  • Working Load Capacity
    1452.04 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)