Motion
RS08B-2 OFFSET LINK

TSUBAKI (UST)
RS08B-2 OFFSET LINK

Offset Link - 08B / 1/2 in Pitch
MI ITEM #06527109
MFR #RS08B-2 OFFSET LINK
List Price$88.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08B-2 OFFSET LINK

Offset Link - 08B / 1/2 in Pitch
MI ITEM #06527109
MFR #RS08B-2 OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.15/each for your price

Overview

Mfr description
RS08B-2 BS LAMBDA OFFSET LINK

Specifications

  • Chain Size & Pitch
    08B / 1/2 in
  • Link Type
    Offset Link
  • Material
    Lambda
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.400 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Series
    50
  • Standards Met
    ASME B29
  • UPC_NO
    097039122353
  • Weight
    0.07 lb
  • Chain Number & Pitch
    08B / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought