Motion
RS08B-2
Roller Chain - British Standard Lube Free Series, 08B / 1/2 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #06527110
MFR #RS08B-2
Price$214.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - British Standard Lube Free Series, 08B / 1/2 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #06527110
MFR #RS08B-2

Mfr description
RS08B-2 BS LAMBDA RIVETED CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.69/ft

Specifications

Dimensions

  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.4650 in, 11.80 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.175 in
  • Pin Length
    1.2170 in, 30.91 mm
  • Pitch
    1/2 in
  • Plate Height
    0.9060 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Weight
    1.10 lb
  • Weight per Foot
    0.90 lbs, 0.41 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    RS08B-2
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    RS08B-2
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Links
    240
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    14 to 140 °F, -10 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free
  • Series
    British Standard Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039122339
  • Working Load Capacity
    1452 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)