Specifications
Dimensions
- Height8 in
- Lead Lifting Screw Diameter1-1/2 in x .375 in in
- Length15.75 in
- Stroke9 in
- Weight43 lbs
- Width9 in
Details
- Body MaterialDuctile Iron
- ConfigurationUpright Translating
- Dynamic Load Capacity10000 lbf
- ECCNEAR99
- End TypeTop Plate
- Harmonization Code8483.40.9000
- Load Capacity5 ton
- Manufacturer Catalog
- MountingFlange/Base
- Screw Drive TypeScrew Jack
- Series9000
- Static Load Capacity10000 lbf
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)