Motion
ASP430F-F02-08-X440

SMC CORP OF AMERICA
ASP430F-F02-08-X440

FLOW CTRL, PILOT C/VALVE SPL
Mi Item #06529179
MFR #ASP430F-F02-08-X440
Price$93.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASP430F-F02-08-X440

FLOW CTRL, PILOT C/VALVE SPL
Mi Item #06529179
MFR #ASP430F-F02-08-X440

Mfr description
ASP430F-F02-08-X440
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.50/each

Specifications

Dimensions

  • Tube Outside Diameter
    0.3149 in, 8 mm
  • Tube Size
    8 mm

Details

  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Material
    Brass
  • Maximum Operating Pressure
    1 MPa
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Inline
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)