Motion
MYAJ32
FLOATING BRACKET
Mi Item #06529183
MFR #MYAJ32
Price$45.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLOATING BRACKET
Mi Item #06529183
MFR #MYAJ32

Mfr description
MYAJ32 FLOATING BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.45/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Cylinder Size
    32 mm

Details

  • Country of Origin
    JP
  • Hardware Type
    MYAJ Floating Bracket
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)