Specifications
Dimensions
- Compatible Tube Outer Diameter4 diameter
Details
- ColorWhite Body, Light Gray Release Button
- Country of OriginSG
- Fitting ShapeMale Elbow
- ManufacturerName (description attribute)SMC
- SealWith Sealant
- SeriesKQ2
Overview
Mfr description
KQ2L03-35NS FITTING, MALE ELBOW
- Accepts nylon and polyurethane tubes
- Stud allows rotation of the body for ease of installation in confined spaces
- Release collar allows easy removal of tubing without damaging the tube
- Can be used for a wide range of pressures from a low vacuum up to a pressureof 1.0MPa
- This product is not intended for use in potable water systems