Motion
PFM750S-C6L-A

SMC CORP OF AMERICA
PFM750S-C6L-A

2-COLOR DIGITAL FLOW SWITCH FOR AIR
Mi Item #06529236
MFR #PFM750S-C6L-A
Price$282.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM750S-C6L-A

2-COLOR DIGITAL FLOW SWITCH FOR AIR
Mi Item #06529236
MFR #PFM750S-C6L-A

Mfr description
PFM750S-C6L-A 2-COLOR DIGITAL FLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.21/each

Specifications

Dimensions

  • Port Size
    6 diameter One-touch fitting
  • Weight
    0.5308 lbs

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Flow Adjustment Valve
    Yes
  • Fluid Comp
    Air, Argon, Carbon Dioxide, Nitrogen
  • Piping Entry Direction
    Bottom
  • Rated Flow Range
    1 to 50 (25) L/min
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)