Motion
AFD30-N02BC-Z-A

SMC CORP OF AMERICA
AFD30-N02BC-Z-A

MICRO MIST SEPARATOR
Mi Item #06529912
MFR #AFD30-N02BC-Z-A
Price$88.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFD30-N02BC-Z-A

MICRO MIST SEPARATOR
Mi Item #06529912
MFR #AFD30-N02BC-Z-A

Mfr description
AFD30-N02BC-Z-A MICRO MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.95/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    1/4 NPT
  • Weight
    0.19 kg

Details

  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Micro Mist Separator
  • Series
    AFD
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)