Overview
Mfr description
0220-74201 REDUCER
- Rugged Cast Iron Housings, Heavy Duty Industrial Seals, Alloy Shafting
Specifications
- Bevel Gear TypeStraight Bevel
- Manufacturer Reducer Size6 in Cube Housing
- ReductionSingle
- Ratio1:1
- Output DirectionRight & Left
- Input TypeSolid Shaft
- Output TypeSolid Shaft
- Output Size30 mm
- Housing MaterialCast Iron
- Housing Dimensions(L)220mm x (H)142mm x (W)182mm
- Housing Height142mm
- Housing Width182 mm
- Housing Length220 mm
- Nominal Ratio1:1
- Manufacturer Catalog
- Manufacturer Upc Number662798079202
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data