Motion
CKZT63-90-DCN019AN

SMC CORP OF AMERICA
CKZT63-90-DCN019AN

CKZT, Power Clamp Cylinder, w/Manual Hand Lever, 50 & 63 Bore
MI ITEM #06529997
MFR #CKZT63-90-DCN019AN
Price$711.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT63-90-DCN019AN

CKZT, Power Clamp Cylinder, w/Manual Hand Lever, 50 & 63 Bore
MI ITEM #06529997
MFR #CKZT63-90-DCN019AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$711.49/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZT

Overview

Mfr description
CKZT63-90-DCN019AN
  • Bore sizes: 50, 63
  • Manual hand lever
  • Hand lever right or left selectable
  • 7 arm opening angles
  • Product is stocked in the US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought