Motion
RS35
Roller Chain - Riveted, 1 Strand, Carbon Steel Material
Mi Item #06530057
MFR #RS35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Riveted, 1 Strand, Carbon Steel Material
Mi Item #06530057
MFR #RS35

Mfr description
40RIV 80 PITCHES L INCL CONN LINK
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)