Motion
C3360TTNXL000600
Coverall - Front Buckle Closure
MI ITEM #06530120
MFR #C3360TTNXL000600
Price$54.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Buckle Closure
MI ITEM #06530120
MFR #C3360TTNXL000600

Mfr description
C3360TTNXL000600 CHEMICAL SUIT
  • Chemical Resistant
  • Taped Seams
  • Adjustable webbing straps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.01/each

Specifications

Dimensions

  • Chest Size
    39-3/4 to 43-1/4 in, 101 to 110 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    2 ft 6 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 2-1/2 in

Details

  • Additional Details
    Adjustable webbing straps with buckle closure, Open ankles, Taped seams
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671, 16 CFR 1610 Class 1
  • Closure Type
    Front Buckle
  • Color
    Tan
  • Cuff Style
    Open
  • Description
    DuPont Tychem 5000 Bib Overall
  • Fabric Type
    Tychem 5000
  • Features
    Adjustable webbing straps, Chemical Resistant, Latex-free, Open ankles, Taped Seams
  • Front Closure
    Buckle
  • Garment Style
    Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Chemical handling, Hazmat, Law enforcement, Domestic preparedness
  • Includes
    Adjustable webbing straps
  • Material
    Tychem 5000
  • Pant Cuff
    Open Hem
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Bib Overall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)