Specifications
Dimensions
- Bore Diameter0.5000 in
- Head Diameter1.3370 in
- Head Width0.5150 in
- Misalignment Angle9 º
- Overall Height3.1065 in
- Shank Thread Size1/2-20
- Thread Size1/2-20
- Weight0.278 lbs
Details
- Ball Material440 C Stainless Steel
- Harmonization Code8483.30.8055
- Housing Material4340 Alloy Steel
- Lubrication TypeSelf-Lubricating
- Manufacturer Catalogwww.aurorabearing.com
- Product TypeSpherical Rod Ends
- Radial Static Load Capacity19500 lbf
- Rod End TypeMale
- SeriesASB
- Thread DirectionLeft Hand
- Thread TypeUNJF-3A-LH
- UPC_NO190029016943
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)