Motion
H20116BK
Eaton H201 Series Industrial Hose Air and Multipurpose;Easy Couple
Mi Item #06530711
MFR #H20116BK
Price$8.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton H201 Series Industrial Hose Air and Multipurpose;Easy Couple
Mi Item #06530711
MFR #H20116BK

Mfr description
H20116BK HOSE EASY-COUPLE BLACK
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.14/ft

Specifications

Dimensions

  • Dash Size
    -16
  • Hose Weight
    19.00 lbs/ft
  • Length
    50.00 ft
  • Minimum Bend Radius
    7 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.38 in
  • Vacuum Rating
    28 inch mercury
  • Wall Thickness
    0.39 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1200 psi
  • Color
    Black
  • Compatible Fittings
    100 B
  • Construction
    1 Ply Braid
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H20116BK
  • Manufacturer Upc Number
    639789305848
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Series
    H201 Series
  • Standards Met
    MSHA Approved|MSHA IC-46/6
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Air and multi purpose.
  • UPC_NO
    639789305848
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)