Motion
H615-610-R
1 gpm Port Size, NPTF, Female, 10 gpm Max Flow
Mi Item #06531813
MFR #H615-610-R
Price$623.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 gpm Port Size, NPTF, Female, 10 gpm Max Flow
Mi Item #06531813
MFR #H615-610-R

Mfr description
H615-610-R METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.13/each

Specifications

Dimensions

  • Minimum Flow Rate
    1 gpm

Details

  • Action
    Direct
  • Connection Gender
    Female
  • Max Operating Temperature
    250 °F
  • Maximum Flow Rate
    10 gpm
  • Operating Medium
    Water
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)