Motion
4928011
Metric - V Belting - 10 mm x 4 mm Section, Number of Sections: 1, T Top Type, 100 ft Length
Mi Item #06537669
MFR #4928011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric - V Belting - 10 mm x 4 mm Section, Number of Sections: 1, T Top Type, 100 ft Length
Mi Item #06537669
MFR #4928011

Mfr description
4928011 10MM X 4MM T-TOP
  • Independently tested and verified to meet the requirements of European Regulation 10/2011 (and the legislation which it replaces; Commission Directive 2002/72/EC) within the framework defined by the Regulation 1935/2004/EC (27/10/2004) relating to plastic materials and articles intended to come into direct contact with foodstuffs
  • FDA compliant for dry and wet food applications up to 150°F
  • Suitable for repeat use food contact at temperatures up to 40ºC (104°F) over a period of up to one hour with all food types having a pH of greater than 4.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belting Length
    100 ft
  • Overall Height
    4 mm
  • Overall Length
    100 ft
  • Section Size
    10 mm x 4 mm
  • Weight
    1.900 lbs

Details

  • Belt Category
    Metric - V Belting
  • Belt Profile
    T-Top
  • Color
    Blue
  • Construction Type
    T Top
  • Durometer
    80
  • Features & Benefits
    • Independently tested and verified to meet the requirements of European Regulation 10/2011 (and the legislation which it replaces; Commission Directive 2002/72/EC) within the framework defined by the Regulation 1935/2004/EC (27/10/2004) relating to plastic materials and articles intended to come into direct contact with foodstuffs • FDA compliant for dry and wet food applications up to 150°F • Suitable for repeat use food contact at temperatures up to 40ºC (104°F) over a period of up to one hour with all food types having a pH of greater than 4.5 • When used in a range of “typical” process environments, Eagle EC belting will not transfer its components into food in quantities that could endanger human health, change the composition of the food in an unacceptable way or deteriorate the taste and smell of foodstuffs • Available in blue and clear in round, Vee or T-Top profiles
  • Manufacturer Catalog Number
    4928011
  • Material
    Polyurethane
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)