Motion
4928020 5MM X 2MM

FENNER DRIVES
4928020 5MM X 2MM

4928020 5MM X 2MM
Mi Item #06537677
MFR #4928020 5MM X 2MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
4928020 5MM X 2MM

4928020 5MM X 2MM
Mi Item #06537677
MFR #4928020 5MM X 2MM

Mfr description
4928020 5MM X 2MM
  • Independently tested and verified to meet the requirements of European Regulation 10/2011 (and the legislation which it replaces; Commission Directive 2002/72/EC) within the framework defined by the Regulation 1935/2004/EC (27/10/2004) relating to plastic materials and articles intended to come into direct contact with foodstuffs
  • FDA compliant for dry and wet food applications up to 150°F
  • Suitable for repeat use food contact at temperatures up to 40ºC (104°F) over a period of up to one hour with all food types having a pH of greater than 4.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    5 mm x 2 mm
  • Color
    Blue
  • Manufacturer Catalog Number
    4928020
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)