Motion
4928021 6MM X 2.5MM

FENNER DRIVES
4928021 6MM X 2.5MM

4928021 6MM X 2.5MM
MI ITEM #06537678
MFR #4928021 6MM X 2.5MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
4928021 6MM X 2.5MM

4928021 6MM X 2.5MM
MI ITEM #06537678
MFR #4928021 6MM X 2.5MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4928021 6MM X 2.5MM
  • Independently tested and verified to meet the requirements of European Regulation 10/2011 (and the legislation which it replaces; Commission Directive 2002/72/EC) within the framework defined by the Regulation 1935/2004/EC (27/10/2004) relating to plastic materials and articles intended to come into direct contact with foodstuffs
  • FDA compliant for dry and wet food applications up to 150°F
  • Suitable for repeat use food contact at temperatures up to 40ºC (104°F) over a period of up to one hour with all food types having a pH of greater than 4.5
  • When used in a range of “typical” process environments, Eagle EC belting will not transfer its components into food in quantities that could endanger human health, change the composition of the food in an unacceptable way or deteriorate the taste and smell of foodstuffs
  • Available in blue and clear in round, Vee or T-Top profiles

Specifications

  • Material
    Polyurethane
  • Color
    Blue
  • Manufacturer Catalog Number
    4928021
  • Additional Details
    6 mm x 2.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text