Specifications
Dimensions
- Belt Section Size5V, 5VX
- Bore DiameterBushing Required
- Bushing Bore Range1/2 to 2-15/16 in
- Face Width2.3750 in
- Length Through Bore2.0000 in
- Outside Diameter8.0000 in
- Pitch Diameter8 in
Details
- Bore TypeQD Bushed
- Bushing SeriesSF
- Manufacturer Upc Number698672060295
- MaterialCast Iron
- Number Of Grooves3
- Product TypeV-Belt Pulleys
- Pulley ConstructionPlain
- UPC_NO698672060295