Motion
VQ2100-5C1-Q
5 port plug in valve
MI ITEM #06538486
MFR #VQ2100-5C1-Q
Price$79.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 port plug in valve
MI ITEM #06538486
MFR #VQ2100-5C1-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.01/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Locking (Manual)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VQ
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VQ2100-5C1-Q 5 PORT PLUG IN VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Optional dual 3-port valves, 4 position (rubber seal type only)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought