Motion
HA310E

SKF
HA310E

Adapter Sleeve - 1.6875 in Bore Dia., 1.6535 in Overall Length, M 50x1.5 Thread Size, Steel Material
MI ITEM #06538523
MFR #HA310E
Price$106.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA310E

Adapter Sleeve - 1.6875 in Bore Dia., 1.6535 in Overall Length, M 50x1.5 Thread Size, Steel Material
MI ITEM #06538523
MFR #HA310E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.84/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Lock Nut Outside Diameter
    2.7559 in
  • Overall Width
    42 mm
  • Thread Size  
    M 50x1.5
  • Weight
    0.75 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 10E
  • Lock Nut Number
    KMFE10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571535661
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316571535661

Overview

Mfr description
HA310E ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought