Motion
AZ15289
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 15 mm ID, 28 mm OD, Steel Cage
Mi Item #06538572
MFR #AZ15289
Price$122.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 15 mm ID, 28 mm OD, Steel Cage
Mi Item #06538572
MFR #AZ15289

Mfr description
AZ15289 NEEDLE ROLLER
  • Thrust Roller Bearing with Inner Ring and Outer Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.67/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Inner Diameter
    15 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    9 mm
  • Weight
    28 g

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Dynamic Load Capacity
    10200 N
  • Harmonization Code
    8482.50.00.00
  • Manufacturer Upc Number
    4549557059971
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Series
    AZ
  • Static Load Capacity
    23900 N
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)