Motion
TK 517

SKF
TK 517

75 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 75 mm , 155 mm OD, 53.50 mm Overall Width
Mi Item #06538650
MFR #TK 517
Price$2,066.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TK 517

75 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 75 mm , 155 mm OD, 53.50 mm Overall Width
Mi Item #06538650
MFR #TK 517

Mfr description
TK517 TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,066.79/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Compatible Bore Diameter
    75 mm
  • Outside Diameter
    155 mm
  • Overall Width
    53.50 mm
  • Width
    2.1063 in, 53.50 mm

Details

  • Material
    Steel with Nitrile Rubber Elements
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)