Motion
P2B520-ISN-307FR - SN520

DODGE
P2B520-ISN-307FR - SN520

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #06538837
MFR #P2B520-ISN-307FR - SN520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B520-ISN-307FR - SN520

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #06538837
MFR #P2B520-ISN-307FR - SN520

Mfr description
P2B520-ISN-307FR - SN520 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.4094 in
  • Bolt Center To Center Length
    11.5280 to 12.8740 in
  • Bore Diameter  
    3-7/16 in
  • Bore Length
    3048 in

Details

  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)