1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWA5854
Chisel - Steel Material, SDS Shank Shape, 16 in OAL
MI ITEM #
06539448
MFR #
DWA5854
Price
$57.83
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Chisels
DEWALT DWA5854
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWA5854
Chisel - Steel Material, SDS Shank Shape, 16 in OAL
MI ITEM #
06539448
MFR #
DWA5854
Mfr description
DWA5854 CHISEL 16"
Dual Steel Design is high impact and shock resistant High durability, wear resistant tip increase durability and reduces down time High durability, shock resistant shaft prevents breakage and increases productivity
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$57
.83
/each
Add to Cart
Specifications
Dimensions
Overall Length
16 in
Weight
1.85 lbs
Details
Application
Masonry
Chisel Type
Scaling
Material
Steel
Package Quantity
1
Shank Shape
SDS
UPC_NO
885911284257
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items