Specifications
Dimensions
- Drive End Bearing Size203
- Frame Size145T
- Motor Length Less Shaft7.5 in
- Opposite Drive End Bearing Size205
- Service Factor1.25
- Shaft Diameter0.8750 in
- Weight76 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1755 rpm
- Description Keyword2 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- FeaturesMeets Ford EM1-1996 Spec. 460 volt - 3 lead designs Full cast iron construction Class F insulation Shielded ball bearing construction
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps6.0/3.0 A
- Full Load Efficiency86.5 %
- Insulation ClassF
- IP Rating54
- KVA CodeN
- kW1.50 kW
- Manufacturer Product Page
- Manufacturer Upc Number691720060896
- Motor CategoryGeneral Severe Duty Motor
- Motor Horsepower2 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeSevere Duty Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet2 HP, 230/460 V, Severe Duty
- Standards MetCE,CSA,UL
- Starting MethodAcross The Line
- Synchronous Rpm1800 rpm
- Technical Specifications2 HP, 230/460 V, Severe Duty
- Thermal ProtectionNo
- Type of BearingBall
- Wiring Diagram
Overview
Mfr description
2 1800 LM32862 TEFC 230/460 145T