Motion
EF8210C013

ASCO
EF8210C013

Solenoid Valve - 24 V dc, 2 way - 2/2 Normally Open
MI ITEM #06539548
MFR #EF8210C013
Price$1,556.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8210C013

Solenoid Valve - 24 V dc, 2 way - 2/2 Normally Open
MI ITEM #06539548
MFR #EF8210C013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,556.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/4 in

Details

  • Actuation
    Solenoid
  • Body Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Solenoid Supply Voltage
    24 V dc
  • Valve Functionality
    2 way - 2/2 Normally Open

Overview

Mfr description
EF8210C013AC120/60D SOLENOID VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought