Motion
66253160400

NORTON ABRASIVES
66253160400

Cylindrical Wheels - 10 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 46 Grit
Mi Item #06539934
MFR #66253160400
Price$573.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253160400

Cylindrical Wheels - 10 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 46 Grit
Mi Item #06539934
MFR #66253160400

Mfr description
66253160400 10 X 1 X 3 5SG46IVS
  • Exceptionally high-performing seeded gel ceramic alumina and friable aluminum oxide abrasive blend for fast stock removal, cool, superior cutting; 3X - 5X more life than aluminum oxide wheels; 2X stock removal rate vs. conventional abrasives
  • High performance bond for versatility (for grinding high sped tool steels, hardened and soft steels, and aerospace alloys) and exceptional form holding
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$573.23/each

Specifications

Dimensions

  • Center Hole Diameter
    3 in
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Coarse Grit
  • Grit Number
    46
  • Material
    Ceramic Alumina
  • Max Rpm
    2485 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)