Motion
ERCIA 207N

SEALMASTER
ERCIA 207N

Roller Insert Bearing - Tapered Roller Bearing, 2-7/16 in Bore Dia., 4.7820 in OD, 3.3100 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #06540097
MFR #ERCIA 207N
Price$2,051.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERCIA 207N

Roller Insert Bearing - Tapered Roller Bearing, 2-7/16 in Bore Dia., 4.7820 in OD, 3.3100 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #06540097
MFR #ERCIA 207N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,051.18/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Outer Ring Width  
    2.3800 in
  • Outside Diameter  
    4.7820 in
  • Overall Width
    3.3100 in
  • Weight
    10 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • CAD Drawing
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lithium; EP; NLGI#2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461384251
  • Max Operating Temperature
    400 °F
  • Max Rpm
    2000 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Nomex Labyrinth Seal
  • Series
    ERCIA
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662461384251

Overview

Mfr description
ERCIA 207N BRG INSERT
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted Nomex-lined flinger seal and hi-temp grease
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought