Motion
AR925-N20
Pilot Operated Air Regulator - 2 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 7 to 120 psi
MI ITEM #06541461
MFR #AR925-N20
Price$313.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 2 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 7 to 120 psi
MI ITEM #06541461
MFR #AR925-N20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$313.15/each

Specifications

Dimensions

  • Body Size
    925
  • Inlet Port Size
    2 in
  • Outlet Port Size
    2 in
  • Weight
    4.5 kg

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    120 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Pilot Operated Air Regulators
  • Series/System
    AR-Pilot
  • Set Pressure Range
    7 to 120 psi

Overview

Mfr description
AR925-N20 PILOT OPERATED REGULATOR
  • Internal pilot relieving style (pilot air is always bleeding)
  • Port sizes ranging from 1/4 to 2
  • Optional bracket and pressure gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought