Motion
MSQA20H3
MSQ, Rotary Table, Rack & Pinion, Shock Absorber - Body as Flange Mount, 90 ° Angle of Rotation
Mi Item #06541463
MFR #MSQA20H3
Price$840.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSQ, Rotary Table, Rack & Pinion, Shock Absorber - Body as Flange Mount, 90 ° Angle of Rotation
Mi Item #06541463
MFR #MSQA20H3

Mfr description
MSQA20H3 CYL, ROTARY TABLE, EXT.SHOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$840.34/each

Specifications

Dimensions

  • Body Size
    20 mm
  • Port 1 Size/Type
    M5 x 0.8
  • Port 2 Size/Type
    M5 x 0.8

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    90 °
  • Cushion Type
    External Shock Absorber
  • Magnet
    Yes
  • Mount Type
    Body as Flange
  • Operating Temperature Range
    32 to 140 °F
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)