Motion
KM17

NTN
KM17

KM Series Bearing Locknut - M85 Thread Size, 110 mm OD
Mi Item #06541471
MFR #KM17
Price$42.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM17

KM Series Bearing Locknut - M85 Thread Size, 110 mm OD
Mi Item #06541471
MFR #KM17

Mfr description
KM17 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.19/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Face Diameter  
    102 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    16 mm
  • Thread Size  
    M85x2
  • Weight
    0.994 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Washer Locking Device Part Num
    AW17
  • Manufacturer Upc Number
    4550253048299
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4550253048299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)