Motion
TKSA 31

SKF
TKSA 31

Shaft Alignment Tool, Three Position Automatic Measurement (9-12-3)
Mi Item #06542251
MFR #TKSA 31
Price$8,713.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TKSA 31

Shaft Alignment Tool, Three Position Automatic Measurement (9-12-3)
Mi Item #06542251
MFR #TKSA 31

Mfr description
TKSA 31 SHAFT ALIGNMENT TOOL
  • The TKSA 31 is SKF's most affordable solution for easy laser shaft alignment.
  • Easy measurements can be performed by using the well known three position measurement- 9-12-3 o'clock with additional positioning flexibility of 40 degrees around each measurement position.
  • High affordability is achieved by focusing on the standard shaft alignment process and essential functions to allow quick and effective shaft alignments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,713.21/each

Specifications

Details

  • Additional Details
    Case dimensions: 20.9 x 4.3 x 14.2 in
  • Alignment Correction
    Live values for vertical and horizontal machine position correction; Laser soft foot tool
  • Alignment Measurement
    Three Position Automatic Measurement (9123)
  • Alignment Report
    Automatic pdf report exportable via USB stick
  • Display Type
    LCD
  • Includes
    Certificate of calibration and conformance, Chain tightening rod, Display unit, Measuring tape, Power supply with various country adapters, Quick start guide, SKF carrying case, Set of 2 Measuring units (M and S), Set of 2 USB cables, Set of 2 shaft brackets with chains 400 mm (15.8 in) and threaded rods 150 mm (5.9 in)
  • Measuring Errors Displayed Res
    Less than 5% / 10 um (0.4 mils)
  • Sensors And Communication
    29 mm (1.1 in.) CCD with line laser; electronic inclinometer ; Wired communication with USB cables (included)
  • System Measuring Distance
    0.07 to 2 m (0.23 to 6.6 ft.)
  • Technical Specifications
  • User Interface
    Touch Screen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)